9 Mouth Blown Crystal Barrel Water Juice Or Iced Tea Pitcher 54 Oz
- Mfr # 376152
- Zoro # G523438790
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Finish
Unfinished
Width
5 in
Depth
8 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376152
- Zoro #
- G523438790
- UPC #
- -
- Country of Origin
- Poland
- Finish
- Unfinished
- Item
- Barware and Drinkware
- Color
- Clear
Dimensions
- Length
- 10 in
- Width
- 5 in
- Depth
- 8 in
Description
Enrich your home with this sophisticated and fashionable glass snowman. Its style will be the ideal decoration for your rooms, and make an amazing piece of eye candy for you. This glass snowman is a made from high quality glass, which also shows off a and colors. You want your piece durable too, and that's exactly what you get with this stunning glass snowman. It's made from all natural, environmentally sustainable, components. As for measurements, they are 10in for height, 5in for width, 8in for depth, and it weighs 6 pounds. If you want a practical, gorgeous, and long-lasting glass snowman, this is the one for you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.