12in Clear Mouth Blown Lead Free Crystal Glass Pitcher
- Mfr # 376165
- Zoro # G123440360
product price:Â
$
54.99
/ea
Key Features
Width
4 in
Material
Lead Free Crystal
Capacity
54
Color
Clear
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376165
- Zoro #
- G123440360
- UPC #
- -
- Country of Origin
- China
- Material
- Lead Free Crystal
- Item
- Barware and Drinkware
- Capacity
- 54
- Color
- Clear
- Chip Resistant
- No
- Finish
- Unfinished
- Style
- Modern
- Commercial Use
- No
- Barware Type
- Pitcher
- Construction Method
- Handmade
- Design Method
- No Design
- Texture
- None or Smooth
Dimensions
- Width
- 4 in
- Length
- 12 in
- Depth
- 7 in
Description
Expertly mouthblown by skilled artisans, this modern drink pitcher crafted from lead-free crystal exudes elegance and class. With a generous 54 oz capacity, it is the perfect vessel for serving your favorite beverages. The clear glass construction complements any setting and highlights your beverage. Elevate your drink service with this refined piece that seamlessly combines style and functionality for everything from martinis to mimosas, water, and everything in between.12-inch H x 4-inch W x 7-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.