10in Rectangular Cut Crystal Cracker Tray
- Mfr # 517511
- Zoro # G623440211
product price:Â
$
19.99
/ea
Key Features
Food Safe
Yes
Tray Pattern
No Pattern and Not Solid Color
Finish
Natural
Shape
Rectangular
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517511
- Zoro #
- G623440211
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 10 in
- Length
- 2.24 in
- Overall Depth
- 2.5 in
Details
- Food Safe
- Yes
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Natural
- Shape
- Rectangular
- Color
- Silver
- Material
- Cut Crystal
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Item
- Trays
- Capacity
- 25+
- Microwave Safe
- No
- Tray Type
- Cracker Tray
- Dishwasher Safe
- No
Description
Beautiful and durable, this crystal rectangular cracker tray is both the perfect gift and glittering addition to your decor. Perfect for entertaining or everyday, this brilliant crystal tray is sure to add an elegant touch to your next dinner or dinner party. Food safe and versatile, this cracker tray is sure to please. 2.24in H x 9.76in W x 2.48in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.