10in X 27in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719939
- Zoro # G323439119
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Bowl Depth
18 in
Overall Width
27 in
Commercial / Residential
Commercial
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719939
- Zoro #
- G323439119
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Item
- Kitchen & Utility Sinks
- Commercial / Residential
- Commercial
- Finish
- Brass
- Number of Holes
- 1
- Includes
- no
- Color
- Gold
Dimensions
- Bowl Depth
- 18 in
- Overall Width
- 27 in
- Overall Length
- 10 in
Description
The 10-inch x 27-inch gold stainless steel undermount kitchen sink combines elegance with functionality to enhance your culinary space. Its modern style and striking gold color make a bold statement in any kitchen design. Crafted from premium stainless steel, this sink ensures long-lasting durability against scratches, stains, rust, and heat for everyday use. The undermount installation type offers a seamless look that simplifies cleaning while providing a sleek transition between the countertop and sink. Designed specifically as a kitchen sink, it balances aesthetic appeal with practical features, making it a perfect addition to contemporary homes. Upgrade your kitchen experience with this exceptional sink that embodies both style and resilience. 10.00-inch h x 27.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.