Shop HOMEROOTS
See all product information
Create Account
9in X 30in Silver Stainless Steel Undermount Kitchen Sink
- Mfr # 719946
- Zoro # G823439152
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Commercial / Residential
Commercial
Includes
no
Finish
Chrome
Color
Silver
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719946
- Zoro #
- G823439152
- UPC #
- -
- Country of Origin
- China
- Commercial / Residential
- Commercial
- Item
- Kitchen & Utility Sinks
- Includes
- no
- Finish
- Chrome
- Color
- Silver
- Number of Holes
- 1
- Body Material
- Stainless Steel
Dimensions
- Bowl Depth
- 17 in
- Overall Length
- 8.8 in
- Overall Width
- 29.5 in
Description
The 9-inch x 30-inch silver stainless steel undermount kitchen sink blends modern design with exceptional functionality. Its sleek silver finish adds a touch of elegance to your kitchen, enhancing any decor. Designed for undermount installation, it offers a seamless look and easy cleaning. Crafted from stainless steel, this sink ensures long-lasting durability and performance. It is resistant to scratches, stains, rust, heat, and fading, making it a reliable choice for daily use. Perfect for any kitchen setup, this kitchen sink not only meets your practical needs but also elevates your cooking space's aesthetic appeal. Enjoy a blend of style and efficiency with this versatile addition to your home. 8.80-inch h x 29.50-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.