9in X 30in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719944
- Zoro # G323440627
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Finish
Brass
Number of Holes
1
Body Material
Stainless Steel
Includes
no
Overall Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719944
- Zoro #
- G323440627
- UPC #
- -
- Country of Origin
- China
- Finish
- Brass
- Number of Holes
- 1
- Body Material
- Stainless Steel
- Item
- Kitchen & Utility Sinks
- Includes
- no
- Commercial / Residential
- Commercial
- Color
- Gold
Dimensions
- Overall Length
- 9 in
- Overall Width
- 30 in
- Bowl Depth
- 18 in
Description
The 9-inch x 30-inch gold stainless steel undermount kitchen sink is the perfect addition to elevate your kitchen space. Designed in a modern style, this sink seamlessly blends functionality with elegance. Its stunning gold finish adds a touch of luxury to any decor. Crafted from premium stainless steel, it offers exceptional durability while being scratch, stain, rust, heat, and fade resistant. The undermount installation type enhances the sink's sleek appearance, making it easy to clean and maintain. This kitchen sink is ideal for those who appreciate both practicality and aesthetics in their culinary environment. Upgrade your kitchen with this stylish and resilient sink that is designed to meet all your cooking needs. 9.00-inch h x 30.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.