Shop HOMEROOTS
See all product information
Create Account
9in X 30in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719945
- Zoro # G623440051
product price:Â
$
656.99
/ea
Free Shipping & Returns
Key Features
Includes
no
Commercial / Residential
Commercial
Body Material
Stainless Steel
Bowl Depth
18 in
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719945
- Zoro #
- G623440051
- UPC #
- -
- Country of Origin
- China
- Includes
- no
- Item
- Kitchen & Utility Sinks
- Commercial / Residential
- Commercial
- Body Material
- Stainless Steel
- Finish
- Bronze
- Color
- Gold
- Number of Holes
- 1
Dimensions
- Overall Length
- 9 in
- Bowl Depth
- 18 in
- Overall Width
- 30 in
Description
The 9-inch x 30-inch gold stainless steel undermount kitchen sink combines elegance and functionality for a modern kitchen. Its stunning gold finish elevates your space while providing a durable work area. Crafted from high-quality stainless steel, this sink ensures long-lasting performance and is resistant to scratches, stains, rust, heat, and fading. The undermount installation offers a seamless appearance, making cleanup effortless and enhancing the overall aesthetic of your countertops. Designed specifically as a kitchen sink, it meets both style and practicality, perfect for any culinary enthusiast or busy household. Enjoy the perfect blend of luxury and resilience in your kitchen with this exquisite sink that stands out while seamlessly integrating into your decor. 9.00-inch h x 30.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.