Shop HOMEROOTS
See all product information
Create Account
10in X 33in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719949
- Zoro # G623440730
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Number of Holes
1
Overall Width
33 in
Overall Length
10 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719949
- Zoro #
- G623440730
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Number of Holes
- 1
- Item
- Kitchen & Utility Sinks
- Finish
- Bronze
- Color
- Gold
- Includes
- no
- Commercial / Residential
- Commercial
Dimensions
- Overall Width
- 33 in
- Overall Length
- 10 in
- Bowl Depth
- 20 in
Description
The 10-inch x 33-inch gold stainless steel undermount kitchen sink combines elegance with practical functionality. Its modern style adds a touch of sophistication to any kitchen decor. Crafted from high-quality stainless steel, this sink offers impressive durability with features such as scratch, stain, rust, heat, and fade resistance, ensuring it looks pristine over time. The undermount installation type provides a seamless appearance while making countertop cleaning a breeze. With its stunning gold color, this kitchen sink serves as both a statement piece and a reliable workhorse for daily tasks. Elevate your culinary space with this exquisite blend of style and resilience, perfect for contemporary homes and avid cooks alike. 10.00-inch h x 33.00-inch w x 20.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.