10in X 33in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719942
- Zoro # G723440197
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Body Material
Stainless Steel
Overall Length
10 in
Bowl Depth
18 in
Number of Holes
1
Finish
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719942
- Zoro #
- G723440197
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Number of Holes
- 1
- Finish
- Brass
- Includes
- no
- Item
- Kitchen & Utility Sinks
- Commercial / Residential
- Commercial
- Color
- Gold
Dimensions
- Overall Length
- 10 in
- Bowl Depth
- 18 in
- Overall Width
- 33 in
Description
The 10-inch x 33-inch gold stainless steel undermount kitchen sink elevates your culinary space with a touch of modern elegance. Crafted from premium stainless steel, this sink showcases exceptional durability, being scratch, stain, rust, heat, and fade resistant. Designed for undermount installation, it seamlessly integrates with your countertop for a sleek appearance. The luxurious gold finish adds a striking visual appeal that complements various kitchen styles. Experience unparalleled functionality and aesthetic charm with this kitchen sink, making it a perfect centerpiece for your bustling kitchen space. 10.00-inch h x 33.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.