10in X 27in Rose Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719940
- Zoro # G123438923
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Bowl Depth
18 in
Body Material
Stainless Steel
Commercial / Residential
Commercial
Includes
no
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719940
- Zoro #
- G123438923
- UPC #
- -
- Country of Origin
- China
- Body Material
- Stainless Steel
- Commercial / Residential
- Commercial
- Includes
- no
- Item
- Kitchen & Utility Sinks
- Number of Holes
- 1
- Finish
- Bronze
- Color
- Rose Gold
Dimensions
- Overall Width
- 27 in
- Bowl Depth
- 18 in
- Overall Length
- 10 in
Description
The 10-inch x 27-inch rose gold stainless steel undermount kitchen sink combines elegance and functionality for your culinary space. Its modern design brings a touch of sophistication, perfectly complementing contemporary decor. Crafted from stainless steel, this sink offers remarkable durability with scratch, stain, rust, heat, and fade resistance. The undermount installation creates a seamless look, making cleaning effortless and enhancing your countertop's appeal. Its stunning rose gold finish adds a warm and luxurious element to your kitchen, ensuring it stands out while remaining practical. This kitchen sink is not only a beautiful addition but also a reliable choice for everyday use, ensuring longevity and sophistication in your home. 10.00-inch h x 27.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.