10in X 30in Gold Stainless Steel Undermount Kitchen Sink
- Mfr # 719951
- Zoro # G723440609
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Overall Width
30 in
Body Material
Stainless Steel
Number of Holes
1
Finish
Bronze
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719951
- Zoro #
- G723440609
- UPC #
- -
- Country of Origin
- China
- Item
- Kitchen & Utility Sinks
- Body Material
- Stainless Steel
- Number of Holes
- 1
- Finish
- Bronze
- Color
- Gold
- Commercial / Residential
- Commercial
- Includes
- no
Dimensions
- Overall Width
- 30 in
- Overall Length
- 10 in
- Bowl Depth
- 18 in
Description
The 10-inch x 30-inch gold stainless steel undermount kitchen sink is a perfect blend of style and function. Its modern design adds a touch of elegance to any kitchen decor. Crafted from high-quality stainless steel, this sink is designed for long-lasting use with impressive durability features, including scratch, stain, and rust resistance. It also withstands high temperatures, ensuring it maintains its appeal over time. The undermount installation type provides a seamless look, making cleaning easy and efficient. Additionally, the stunning gold color elevates the aesthetic of your kitchen space, making this sink not just a functional item but a statement piece in your home. Transform your kitchen with this exquisite sink that meets both beauty and practicality. 10.00-inch h x 30.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.