116" Sienna Leather Sofa With Ottoman With Brown Legs
- Mfr # 641076
- Zoro # G722912206
product price:Â
$
7,455.99
/ea
Key Features
Upholstered
Yes
Capacity
1500 lb
Upholstery Material
Leather
Sleeper Sofa
No
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 641076
- Zoro #
- G722912206
- UPC #
- -
- Country of Origin
- Viet Nam
- Upholstered
- Yes
- Capacity
- 1500 lb
- Upholstery Material
- Leather
- Sleeper Sofa
- No
- Assembly Required
- Partial Assembly Needed
- Recliner
- No
- Commercial Use
- No
- Shape
- Rectangular
- Sofa Design
- Standard
- Item
- Sofas
- Style
- Modern
- Type
- Sofa
- Color
- Sienna
- Material
- Solid and Manufactured Wood
- Hand Crafted
- No
- Finish
- Unfinished
- Seating Capacity
- 4
Dimensions
- Length
- 27 in
- Depth
- 76 in
- Width
- 116 in
Description
An interior designer's dream, this buttery soft high grade leather 116-inch sienna leather sofa with ottoman with brown legs will bring just the right touch to your space. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 27.00-inch h x 116.00-inch w x 76.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.