Shop HOMEROOTS
See all product information
Create Account
11in Natural Ceramic Handmade Serving Tray
Mfr # 476532
Zoro # G423440398
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Material
Ceramic
Assembly Required
No Assembly Needed
Tray Pattern
Solid Color
Size
11.4" W
Capacity
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476532
- Zoro #
- G423440398
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 11.4" W
- Length
- 16.9 in
- Overall Width
- 11.4 in
- Overall Depth
- 1.97 in
Details
- Material
- Ceramic
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Solid Color
- Capacity
- 30
- Color
- Natural
- Finish
- Natural
- Food Safe
- Yes
- Tray Type
- Serving Tray
- Shape
- Rectangular
- Dishwasher Safe
- No
- Item
- Trays
Description
This 11-inch natural ceramic handmade serving tray will add a beautiful decorative accent to your decor. Shaped from ceramic, this rectangular serving tray makes a beautiful accent. Food safe and versatile, this serving tray is sure to please. With its solid color and elegant design, it seamlessly blends into various home aesthetics. The handmade craftsmanship ensures each piece is unique, allowing you to serve your favorite snacks or appetizers in style. Ideal for entertaining guests or as a chic decor piece, it elevates any occasion. 16.9-inch h x 11.4-inch w x 1.97-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.