Shop HOMEROOTS
See all product information
Create Account
20in White Black Gold and Red Metal Abstract Serving Tray
Mfr # 274836
Zoro # G323439379
product price:Â $60.99
/eaKey Features
Color
White, Black, Gold, Red
Material
Metal
Tray Type
Serving Tray
Overall Width
20 in
Size
20" W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274836
- Zoro #
- G323439379
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 20 in
- Size
- 20" W
- Overall Depth
- 15 in
- Length
- 1 in
Details
- Color
- White, Black, Gold, Red
- Material
- Metal
- Tray Type
- Serving Tray
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Finish
- Distressed
- Shape
- Rectangular
- Tray Pattern
- Abstract
Description
Adorn your dining table with this inspiration eating tray with elegant artwork. Your dinner or breakfast cant get any better than being taken on this masterpiece. Also, it features creative design that will make it stunningly pass for a perfect kids eating tray. With our wooden inspiration tray, you dont have to spill your coffee or drinks on the sofa, mat or bed any longer. Comes in various sizes Easy to clean Quality construction Inspirational and creative artwork
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.