18in Green and Red Red Truck Porcelain China Christmas Serving Tray
- Mfr # 517550
- Zoro # G923439663
product price:Â
$
29.99
/ea
Key Features
Shape
Abstract
Tray Pattern
No Pattern and Not Solid Color
Color
Green, Red
Chip Resistant
No
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517550
- Zoro #
- G923439663
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1 in
- Overall Width
- 17.9 in
- Size
- 17.9" W
- Overall Depth
- 9 in
Details
- Shape
- Abstract
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Green, Red
- Chip Resistant
- No
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Material
- Porcelain China
- Finish
- Glossy
- Capacity
- 25+
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Item
- Trays
Description
This 18-inch green and red abstract porcelain china Christmas serving tray is a handy and versatile addition to your home. Keep the traditions and update the look with this superior quality Red pick up truck with Christmas Tree serving tray. Designed as a Christmas gift, for entertaining celebrations, or to use as a seasonal decoration. Food safe and versatile, this serving tray is sure to please. 1-inch H x 17.9-inch W x 9-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.