12" White Fabric Metal And Wood Two Drawer Dresser

  • Mfr # 635730

  • Zoro # G822906617


product price:  $56.55
/ea

Key Features

Dresser Type
Standard Dresser
Length
20 in
Depth
17.7 in
Color
White
Number of Drawers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635730
Zoro #
G822906617
UPC #
-
Country of Origin
China

Dimensions

Length
20 in
Depth
17.7 in
Width
11.8 in

Details

Dresser Type
Standard Dresser
Item
Dressers
Color
White
Number of Drawers
2
Material
Fabric, Metal, Solid and Manufactured Wood
Hutch Included
No
Doors Included
No
Style
Modern
Commercial Use
No
Finish
Gloss
Assembly Required
Full Assembly Needed
Dresser Orientation
Vertical

Description

Add personality to your bedroom style and a feeling of coziness with this 12-inch white fabric metal and wood two drawer dresser. This vertical standard dresser has a convenient and wide top area for your getting ready needs and supplies. Its a high quality piece, made from high grade fabric, metal, and solid and manufactured wood. The white coloration of this piece is neutral and will blend easily with most any decor. 20.00-inch h x 11.80-inch w x 17.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.