Shop HOMEROOTS
See all product information
Create Account
13in Natural Brown Round Wood and Metal Tray
- Mfr # 517498
- Zoro # G923440409
product price:Â
$
51.55
/ea
Key Features
Size
13.25" W
Finish
Distressed
Color
Brown
Shape
Round
Tray Type
Serving Tray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517498
- Zoro #
- G923440409
- UPC #
- -
- Country of Origin
- India
- Finish
- Distressed
- Item
- Trays
- Color
- Brown
- Shape
- Round
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Microwave Safe
- No
- Capacity
- 25+
- Material
- Solid Wood
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Food Safe
- Yes
Dimensions
- Size
- 13.25" W
- Overall Depth
- 12.9 in
- Overall Width
- 13.25 in
- Length
- 1.25 in
Description
This 13in rustic inspired natural brown round wood and metal tray is beautiful enough to be left out on the counter or shelf when not in use. Designed with handles for easy transport and convenience. Food safe and versatile, this tray is sure to please. 1.25in H x 13in W x 13.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.