Shop HOMEROOTS
See all product information
Create Account
Four Piece Clear And Natural Crystal And Solid Wood Condiment Server
- Mfr # 375724
- Zoro # G223440055
product price:Â
$
64.99
/ea
Key Features
Overall Width
4 in
Chip Resistant
No
Dishwasher Safe
No
Shape
Rectangular
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375724
- Zoro #
- G223440055
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Dishwasher Safe
- No
- Shape
- Rectangular
- Food Safe
- Yes
- Material
- Crystal, Solid Wood
- Finish
- Natural
- Microwave Safe
- No
- Item
- Trays
- Assembly Required
- No Assembly Needed
- Color
- Clear, Natural
- Tray Type
- Condiment Server
- Tray Pattern
- No Pattern and Not Solid Color
Dimensions
- Overall Width
- 4 in
- Length
- 4 in
- Overall Depth
- 11 in
Description
This four piece clear and natural crystal and solid wood condiment server is perfect for serving an assortment of snacks, desserts, or an array of condiments. Beautiful and durable, this fabulous hostess set includes a wood tray and three square crystal bowls. Each bowl is 2-inches high by 4-inches wide so the perfect size for guacamole, sauces, fruit, candy, and more. A casually elegant way to serve, this 4pc set is ideal for entertaining or gifting with style. 4.00-inch h x 4.00-inch w x 11.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.