Shop HOMEROOTS
See all product information
Create Account
24" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627447
Zoro # G022911480
product price:Â $1,091.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
24 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627447
- Zoro #
- G022911480
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 24 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Base Color
- White
- Countertop Material
- Manufactured Wood
Description
Elevate your space with this 24-inch white wood freestanding bathroom vanity with white sink and two drawers. Designed in a modern style, this vanity features a sleek white finish that seamlessly blends with any decor. The manufactured wood construction ensures durability while maintaining an elegant appearance. This piece includes a classic ceramic sink, providing both functionality and aesthetic appeal. With two functional drawers equipped with soft close glides, you can enjoy a clutter-free environment. The free-standing standard installation type makes it easy to incorporate into your bathroom layout. Transform your daily routine into a luxurious experience with this sophisticated addition to your home. 20-inch h x 24-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.