Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
13ft Ecru Polyester Round Market Patio Umbrella
- Mfr # 491978
- Zoro # G723440432
product price:Â
$
1,860.99
/ea
Key Features
Tilting
No
Fabric Material
Aluminum
Lighting Included
No
Adjustable Height
No
Counter Weights Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491978
- Zoro #
- G723440432
- UPC #
- -
- Country of Origin
- South Africa
Dimensions
- Adjustable Height
- No
- Overall Size
- 13 ft
- Canopy Width
- 157.44 in
- Depth
- 157.44 in
- Length
- 102.36 in
- Size
- 13
Details
- Tilting
- No
- Fabric Material
- Aluminum
- Lighting Included
- No
- Counter Weights Required
- No
- Canopy Color
- Ecru
- Opening Mechanism
- Manual Lift
- Canopy Durability
- Weather Resistant, Water Resistant, UV Resistant, Mildew Resistant
- Umbrella Rib Material
- Aluminum
- Canopy Shape
- Round
- Stand Material
- Aluminum
- Assembly Required
- No Assembly Needed
- Umbrella Type
- Market
- Commercial Use
- Yes
- Item
- Outdoor Umbrellas
- Color
- Ecru
- Includes
- No
Description
With a design inspired by cafes and markets this 13ft ecru polyester round market patio umbrella will be a great addition to your outdoor space. These umbrellas are ideal for any outdoor occasion. The canopy material is made of polyester for durability and can withstand most any weather conditions Look no further for the perfect umbrella. This beautiful color will brighten up your day! This round ecru umbrella is a great option for your outdoor spaces. It looks good when opened and easy to store and transport when you need to This umbrella features a manual lift that makes it easy to open and close. Perfectly sized, this umbrella offers gentle protection from the sun while you relax in your outdoor space. With its unique design and practical purpose, this outdoor umbrella will add flair to your home while also acting as an essential tool. 102.36in H x 157.44in W x 157.44in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.