11in Clear And Gold Seeded Glass Serving Tray With Handles
- Mfr # 375752
- Zoro # G823438407
product price:Â
$
79.99
/ea
Key Features
Dishwasher Safe
No
Overall Depth
7 in
Tray Pattern
No Pattern and Not Solid Color
Finish
Glossy
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375752
- Zoro #
- G823438407
- UPC #
- -
- Country of Origin
- China
- Dishwasher Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Glossy
- Food Safe
- Yes
- Item
- Trays
- Microwave Safe
- No
- Color
- Clear, Gold
- Tray Type
- Serving Tray
- Assembly Required
- No Assembly Needed
- Shape
- Rectangular
- Chip Resistant
- No
- Material
- Seeded Glass
Dimensions
- Overall Depth
- 7 in
- Length
- 2 in
- Size
- 11" W
- Overall Width
- 11 in
Description
Elevate your serving experience with this 11-inch rectangular seeded glass serving tray featuring clear and gold hues. This hand-crafted design features a scalloped edge with hand decorated gold leaf metal trim. There are cut out handles on each side for easy transport. This glamorous piece is multi-functional including use for serving, entertaining, as leave out decor, or even as a bathroom or dresser vanity tray. 2-inch h x 11-inch w x 7-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.