Shop HOMEROOTS
See all product information
Create Account
Set of Three Black And White Metal Round Cake Stand Risers
Mfr # 636141
Zoro # G423440381
product price:Â $49.99
/eaKey Features
Microwave Safe
No
Food Safe
No
Capacity
5
Material
Metal
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636141
- Zoro #
- G423440381
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Overall Width
- 12 in
- Overall Depth
- 12 in
Details
- Microwave Safe
- No
- Food Safe
- No
- Capacity
- 5
- Material
- Metal
- Shape
- Round
- Item
- Trays
- Chip Resistant
- No
- Tray Type
- Riser
- Tray Pattern
- Solid Color
- Dishwasher Safe
- No
- Finish
- Matte
- Color
- Black
- Assembly Required
- No Assembly Needed
Description
Add some modern farmhouse charm to your space with this three piece black metal round cake stand riser set. These pedestal cake stands feature a black and white enamel distressed finish that adds a rustic vintage style. Versatile in use, these make great storage and display accents side by side, stacked on top of each other, or one at a time. Perfect to use for serving treats or showcasing other items such as candles, frames, or vases. 6.00-inch h x 12.00-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.