Shop HOMEROOTS
See all product information
Create Account
Set of Two Natural Brown Oval Solid Wood Serving Trays
Mfr # 516307
Zoro # G023439914
product price:Â $110.99
/ea
Free Shipping & Returns
Key Features
Microwave Safe
No
Assembly Required
No Assembly Needed
Chip Resistant
No
Tray Pattern
No Pattern and Not Solid Color
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516307
- Zoro #
- G023439914
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 9.75 in
- Overall Depth
- 23.75 in
- Length
- 2.5 in
Details
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Tray Type
- Serving Tray
- Color
- Brown
- Shape
- Oval
- Item
- Trays
- Material
- Solid Wood
- Finish
- Natural
- Capacity
- 15
Description
Crafted from durable solid wood, this set of two oval serving trays in a natural brown hue offers a traditional touch to your decor. The worn faded distressing adds character to the pieces, making them perfect for serving or display. Each tray can be used individually or together, providing versatility to your styling options. Elevate your hosting game with this elegant set that effortlessly combines style and functionality in a seamless design. 2.5-inch H x 9.75-inch W x 23.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.