30in Brown Wood Indoor Outdoor Tray With Handles
- Mfr # 376045
- Zoro # G423439781
product price:Â
$
82.85
/ea
Key Features
Shape
Rectangular
Tray Type
Vanity Tray
Finish
Natural
Size
30" W
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376045
- Zoro #
- G423439781
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Shape
- Rectangular
- Tray Type
- Vanity Tray
- Finish
- Natural
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Brown
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Chip Resistant
- No
- Dishwasher Safe
- No
- Microwave Safe
- No
- Food Safe
- Yes
Dimensions
- Size
- 30" W
- Length
- 3 in
- Overall Width
- 30 in
- Overall Depth
- 7 in
Description
Meticulously Handcrafted From Reclaimed Wood And Finished In A Spectacular, Natural Brown Tone That Highlights The Grains And Knots Of The Wood Used, Is A Stylish Decorative Tray That Will Appeal To Anyone With A Taste For Minimalism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.