13in Clear Rectangular Crystal Serving Tray
- Mfr # 517526
- Zoro # G323440276
product price:Â
$
21.99
/ea
Key Features
Microwave Safe
No
Tray Type
Serving Tray
Overall Depth
4.53 in
Chip Resistant
No
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517526
- Zoro #
- G323440276
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 4.53 in
- Size
- 13.11" W
- Length
- 0.79 in
- Overall Width
- 13.11 in
Details
- Microwave Safe
- No
- Tray Type
- Serving Tray
- Item
- Trays
- Chip Resistant
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Finish
- Natural
- Shape
- Rectangular
- Capacity
- 25+
- Material
- Crystal
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Food Safe
- Yes
- Color
- Clear
Description
This 13-inch clear rectangular crystal serving tray will add a beautiful decorative accent to your decor. Beautiful and durable, this crystal rectangular serving tray is both the perfect gift and glittering addition to your decor. Food safe and versatile, this serving tray is sure to please. 0.79-inch H x 13.11-inch W x 4.53-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.