Shop HOMEROOTS
See all product information
Create Account
14in Clear Bubble Glass Scalloped Gold Rim Oval Platter
- Mfr # 390090
- Zoro # G323438921
product price:Â
$
84.99
/ea
Key Features
Overall Depth
1 in
Assembly Required
No Assembly Needed
Dishwasher Safe
No
Chip Resistant
No
Food Safe
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390090
- Zoro #
- G323438921
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Chip Resistant
- No
- Food Safe
- Yes
- Color
- Clear, Gold
- Finish
- Glossy
- Material
- Glass
- Item
- Trays
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
- Microwave Safe
- No
- Tray Type
- Serving Tray
Dimensions
- Overall Depth
- 1 in
- Length
- 10.5 in
- Overall Width
- 14 in
Description
Elegant and unique design, this crafted Bubble Glass Scalloped Gold Rim Round Platter is a mix of fun color, shape and style. The bubble glass texture of this platter combines with the hand-painted organically scalloped goldleaf rim to make a mix of casual and elegant that is unique and interesting. As an added bonus the sides have a slight upwards design that helps to prevent your goodies from sliding off the edge. 10.5-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.