Shop HOMEROOTS
See all product information
Create Account
5ft Rustic Dark Gray and White Wood Porch Welcome Sign
- Mfr # 384914
- Zoro # G723440678
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Power Source
Does Not Apply
Depth
1.38 in
Width
10.25 in
Assembly Required
No Assembly Needed
UV Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 384914
- Zoro #
- G723440678
- UPC #
- -
- Country of Origin
- United States
- Power Source
- Does Not Apply
- Assembly Required
- No Assembly Needed
- UV Resistant
- No
- Commercial Use
- Yes
- Material
- Solid Wood
- Outdoor Decor Accessories Type
- Porch Sign
- Item
- Outdoor Accessories-Decor-Garden-Games
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Theme
- No theme
- Handmade
- Yes
- Color
- Gray, White
- Holiday / Occasion
- No Holiday
- Style
- Rustic
- Lighted
- No
Dimensions
- Depth
- 1.38 in
- Width
- 10.25 in
- Length
- 60 in
Description
Make your home more inviting and stylish when you add this 60in rustic Dark Gray and White porch "Welcome" sign. A great way to decorate your front door, hallway, lobby, or porch, this sign is also a charming way to greet your family and guests as they arrive. Made of genuine distressed reclaimed wood, this updated and fresh sign will make you the envy of the neighborhood. 60-inch H x 10.3-inch W x 1.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.