48in Black And White Solid Wood Birdhouse Welcome Porch Sign
- Mfr # 634304
- Zoro # G223440475
product price:Â
$
73.99
/ea
Key Features
Length
47.5 in
Holiday / Occasion
No Holiday
Outdoor Decor Accessories Type
Porch Sign
Purposeful Distressing Type
Wood Scoring & Rub Through
Depth
1.62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634304
- Zoro #
- G223440475
- UPC #
- -
- Country of Origin
- United States
- Holiday / Occasion
- No Holiday
- Outdoor Decor Accessories Type
- Porch Sign
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Handmade
- No
- Includes
- 1
- Commercial Use
- Yes
- Style
- Traditional
- Lighted
- No
- Item
- Outdoor Accessories-Decor-Garden-Games
- Additional Embellishments
- No Additional Embellishments
- Color
- Black, White
- Reversible
- No
- Assembly Required
- No Assembly Needed
- Theme
- No theme
- Material
- Solid Wood
- UV Resistant
- Yes
Dimensions
- Length
- 47.5 in
- Depth
- 1.62 in
- Width
- 12 in
Description
The 48-inch black and white solid wood birdhouse welcome porch sign adds charm to your outdoor space. Crafted from solid wood, this porch sign offers durability and a classic appeal. Featuring a traditional style, it beautifully complements various aesthetics. The striking black and white color scheme and a top that looks like a birdhouse, stands out while creating an inviting atmosphere that is perfect for welcoming guests. This piece makes a delightful addition to your porch or garden area. Make your entryway more inviting with this unique sign that reflects your personal taste and love for nature. 47.50-inch h x 12.00-inch w x 1.62-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.