13in X 68in Brushed Steel Brushed Steel Stand Coat Rack
- Mfr # 372949
- Zoro # G623440471
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Depth
13 in
Assembly
Full Assembly Needed
Width
13 in
Material
Steel
Overall Length
68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 372949
- Zoro #
- G623440471
- UPC #
- -
- Country of Origin
- China
- Assembly
- Full Assembly Needed
- Item
- Coat Hangers
- Material
- Steel
Dimensions
- Depth
- 13 in
- Width
- 13 in
- Overall Length
- 68 in
Description
With a slight nod to antique stands, this model features three curving hooks that offer six places to hang coats and jackets. Black wood accents give fashion flair and below, a black plastic tray at the base catches water from dripping umbrellas. This coat rack has an approximate weight capacity of 50 lbs, with each large hook holding 11 lbs and each small hook holding 6.5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.