19in Brown Natural Rustic Live Edge Wood Three Hook Wall Mount Coat Rack
- Mfr # 488153
- Zoro # G823438971
product price:Â
$
59.99
/ea
Key Features
Assembly
No Assembly Needed
Width
18.75 in
Overall Length
4.25 in
Material
Manufactured Wood
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488153
- Zoro #
- G823438971
- UPC #
- -
- Country of Origin
- China
- Assembly
- No Assembly Needed
- Item
- Coat Hangers
- Material
- Manufactured Wood
- Finish
- Natural
- Includes
- No
- Color
- Brown
Dimensions
- Width
- 18.75 in
- Overall Length
- 4.25 in
- Depth
- 3.5 in
Description
The 19-inch brown natural rustic live edge wood three hook wall mount coat rack offers a unique blend of functionality and charm. Designed for wall mounting, this rack can easily transform any room into a stylish and organized space. Featuring three sturdy double hooks, it provides ample space to hang coats, bags, or hats while keeping them easily accessible. The rustic cottage style adds a warm, inviting touch and its natural brown finish highlights the live edge wood grain, ensuring each piece is distinct. Elevate your home organization with this eye-catching and practical coat rack that seamlessly combines rustic elegance with utility. 4.25-inch h x 18.75-inch w x 3.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.