Shop HOMEROOTS
See all product information
Create Account
6in Dark Brown Novelty Wood Serving Tray With Handles
- Mfr # 364375
- Zoro # G023439778
product price:Â
$
412.99
/ea
Free Shipping & Returns
Key Features
Length
8.5 in
Tray Type
Serving Tray
Microwave Safe
No
Tray Pattern
Solid Color
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 364375
- Zoro #
- G023439778
- UPC #
- -
- Country of Origin
- Viet Nam
- Tray Type
- Serving Tray
- Microwave Safe
- No
- Tray Pattern
- Solid Color
- Material
- Solid Wood
- Color
- Dark Brown
- Shape
- Novelty
- Food Safe
- Yes
- Assembly Required
- No Assembly Needed
- Finish
- Natural
- Chip Resistant
- No
- Dishwasher Safe
- No
- Item
- Trays
Dimensions
- Length
- 8.5 in
- Overall Width
- 5.5 in
- Overall Depth
- 27 in
Description
This 6-inch dark brown novelty wood serving tray with handles is a handy and versatile addition to your home. Solid wood construction gives this novelty serving tray an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. Food safe and versatile, this serving tray is sure to please. 8.5-inch h x 5.5-inch w x 27-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.