14" X 24" Green and White Cotton Lumbar Throw Pillow with Embroidery

  • Mfr # 529265

  • Zoro # G022810790


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Pattern
Floral
Width
24 in
Material
Cotton
Length
14 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
529265
Zoro #
G022810790
UPC #
-
Country of Origin
India

Dimensions

Width
24 in
Length
14 in
Depth
6 in
Size
14 x 24 in

Details

Pattern
Floral
Material
Cotton
Item
Accent Throw Pillow
Color
Green, White
Reversible
No
Style
Traditional
Fill Material
Polyfill
Closure Type
Zipper
Type
Pillow Cover and Insert
Assembly Required
No Assembly Needed
Residential/Commerical
Residential

Description

The perfect complement to your sofa, favorite chair, or bed, this 14-inch x 24-inch green and white cotton lumbar throw pillow with embroidery is a great decorative accent. This soft and durable decorative pillow is expertly made of high grade, long lasting cotton in a green and white coloration. Decorative touches that are embroidered give this great design some beautiful texture along with a hand-crafted look and feel. This soft polyfill filled pillow not only is decorative but made to be comfy and cozy all day long. Great to use on its own or mix with other decorations for the perfect look. Decorative pillows are a great way to change up the look and feel of your space easily and quickly. 14-inch h x 24-inch w x 6-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.