Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
70in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734205
- Zoro # G123438817
product price:Â
$
409.99
/ea
Key Features
Stand Type
TV Stand
Finish
Glossy
Length
21.8 in
Hutch Included
No
Width
70 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 734205
- Zoro #
- G123438817
- UPC #
- -
- Country of Origin
- China
- Stand Type
- TV Stand
- Finish
- Glossy
- Hutch Included
- No
- Color
- Black
- Capacity
- 220
- Wood Type
- MDF
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Manufactured Wood
- Item
- TV Stands
- Bridge Included
- No
- Assembly Required
- Partial Assembly Needed
Dimensions
- Length
- 21.8 in
- Width
- 70 in
- Height
- 13.9 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 70-inch black wood fireplace tv stand with fireplace is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Create a fabulous and comfortable media experience as you watch tv on this stand that is also a warm and cozy electric fireplace. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 21.80-inch h x 70.00-inch w x 13.90-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.