Shop HOMEROOTS
See all product information
Create Account
7in Gold Heart Cast Iron Handmade Vanity Tray
- Mfr # 483152
- Zoro # G223438700
product price:Â
$
25.49
/ea
Key Features
Shape
Heart
Width (In.)
6.5 in
Capacity
5
Length (In.)
1.25 in
Color
Gold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483152
- Zoro #
- G223438700
- UPC #
- -
- Country of Origin
- China
- Item
- Trays
- Shape
- Heart
- Capacity
- 5
- Color
- Gold
- Finish
- Glossy
- Material
- Cast Iron
Dimensions
- Width (In.)
- 6.5 in
- Length (In.)
- 1.25 in
- Size
- Regular
- Depth
- 6.25 in
Description
This 7-inch gold heart cast iron handmade vanity tray is a handy and versatile addition to your home. Crafted from durable cast iron, this contemporary vanity tray exudes elegance with its heart-shaped design. The rough hewn golden finish adds a touch of rustic charm. With its compact size, it offers ample space to organize your accessories or display your favorite trinkets. Whether placed on a vanity or coffee table, this silver heart tray effortlessly enhances the aesthetics of your living space.1.25-inch H x 6.5-inch W x 6.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.