Shop HOMEROOTS
See all product information
Create Account
Set of Three Black And Brown Wood And Metal Round Riser Trays With Handles
- Mfr # 636206
- Zoro # G123440513
product price:Â
$
48.99
/ea
Key Features
Material
Manufactured Wood, Metal
Shape
Round
Microwave Safe
No
Capacity
5
Overall Width
17.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 636206
- Zoro #
- G123440513
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 17.25 in
- Length
- 21.5 in
- Overall Depth
- 8 in
Details
- Material
- Manufactured Wood, Metal
- Shape
- Round
- Microwave Safe
- No
- Capacity
- 5
- Item
- Trays
- Finish
- Matte
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Color
- Black, Brown
- Tray Type
- Riser
- Chip Resistant
- No
- Dishwasher Safe
- No
- Food Safe
- No
Description
Features handles for quick and easy transportation. Each set comes with three pieces that can be used separately or together. This round riser tray is crafted from a blend of manufactured wood and metal, ensuring durability while maintaining an elegant appearance. The purposeful distressing adds a unique touch, enhancing its transitional style. With a versatile color palette of black and brown, this tray set effortlessly adapts to different settings, providing functionality and aesthetic appeal to your space. 21.5-inch h x 17.25-inch w x 8-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.