Shop HOMEROOTS
See all product information
Create Account
14in Silver Round Metal Geometric Vanity Tray
Mfr # 274453
Zoro # G923438963
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Finish
Chrome
Shape
Round
Width (In.)
14 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274453
- Zoro #
- G923438963
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width (In.)
- 14 in
- Size
- 14" W
- Depth
- 14 in
- Length (In.)
- 4 in
Details
- Material
- Metal
- Finish
- Chrome
- Shape
- Round
- Color
- Silver
- Item
- Trays
Description
who said your dining table couldnt get any better and more inviting? our minimalist line mirror tray is one of a kind masterpiece designed and artfully crafted to transform the look of your room decor. its round and elegantly curved metal construction is appropriately complemented by mirrored bottom. also, to make the overall design grander and more elegant, the silver-finished piece is neatly crafted in a minimalist line pattern. this metal tray excels in functionality and style. - stylish collection - metal construction - mirrored bottom - minimalist line pattern - silver finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.