Shop HOMEROOTS
See all product information
Create Account
16in Mirror and Gold Rectangular Glass Vanity Tray
- Mfr # 517521
- Zoro # G023440132
product price:Â
$
79.29
/ea
Key Features
Length (In.)
2 in
Material
Glass
Color
Gold
Size
16" W
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 517521
- Zoro #
- G023440132
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length (In.)
- 2 in
- Size
- 16" W
- Depth
- 8 in
- Width (In.)
- 16 in
Details
- Item
- Trays
- Material
- Glass
- Color
- Gold
- Finish
- Glossy
- Shape
- Rectangular
- Capacity
- 10
Description
This 16in mirror and gold rectangular glass vanity tray is beautiful enough to be left out on the counter or shelf when not in use. Crafted from beautiful glass this decorative rectangular vanity tray will dazzle in any room it is displayed. This vanity tray has a food safe finish. 2in H x 16in W x 8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.