Shop HOMEROOTS
See all product information
Create Account
72in Brown and Taupe Wood Corner Bar Cabinet With Four Doors
- Mfr # 479764
- Zoro # G423440138
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Cabinet Doors
Yes
Number of Cabinets
4
Cabinet Type
Bar Cabinet
Size
17, 7" W x 17, 7" D" x 71, 7" H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479764
- Zoro #
- G423440138
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Cabinets
- Cabinet Doors
- Yes
- Number of Cabinets
- 4
- Cabinet Type
- Bar Cabinet
- Finish
- Natural
- Cabinet Design
- Corner
- Solid Wood Frame
- No
- Shelves Included
- Yes
- Gloss Finish
- No
- Assembly
- Full Assembly Needed
- Glass Doors
- No
- Mirrored Finish
- No
- Lacquered
- No
- Material
- Solid Wood
- Color
- Brown
- Shape
- Rectangular
Dimensions
- Width
- 18 in
- Size
- 17, 7" W x 17, 7" D" x 71, 7" H
- Overall Length
- 71.7 in
- Overall Depth
- 17.7 in
Description
This beautiful accent is made from sturdy MDF that is built to last. Corner cabinets are space maximizers that take advantage of often unused space, making it a great option for tight spaces. Create a stylish home bar in your living room, bedroom, office, or lounge, with this modern two-tone bar cabinet. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 71.70-inch h x 18.00-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.