Shop HOMEROOTS
See all product information
Create Account
Vintage Style Rolling Server Bar Cart
- Mfr # 388944
- Zoro # G723438958
product price:Â
$
1,681.99
/ea
Free Shipping & Returns
Key Features
Kitchen Cart Type
Kitchen Cart
Foldable
No
Assembly
No Assembly Needed
Outside Width
34 in
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 388944
- Zoro #
- G723438958
- UPC #
- -
- Country of Origin
- India
- Kitchen Cart Type
- Kitchen Cart
- Foldable
- No
- Assembly
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Counter Material
- Iron
- Base Color
- Brown
- Caster Material
- Iron
- Drawers Included
- No
- Shape
- Rectangular
- Drop Leaf
- No
- Commercial Use
- No
- Cabinets Included
- No
- Item
- Kitchen Carts-Islands
- Purposeful Distressing Type
- No Distressing
- Color
- Brown
- Hand Painted
- No
- Exterior Shelves Included
- No
Dimensions
- Outside Width
- 34 in
- Outside Length
- 32.5 in
- Overall Depth
- 15 in
Description
Treat your guest in style with the Vintage Metal and Wood Rolling Server Bar Cart. This remarkable antique piece has been manufactured from iron and coated with a silver finish. It has two X stretchers that have been forged to the metal body for additional support. The colonial style wheels have also been created from iron to serve it's purpose of mobility. Two thick slabs of righ full of grain mango wood adorn the top and bottom of the server furthermore complimenting it's antique presence. It's versatile quality makes it ideal for your kitchen island or as a bar cart trolley. 32.5in x 34.25in x 18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.