16in White Shagreen and Mirror Tray
- Mfr # 401786
- Zoro # G823438551
product price:Â
$
47.99
/ea
Key Features
Material
Solid Wood
Shape
Rectangular
Finish
Glossy
Assembly Required
No Assembly Needed
Tray Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401786
- Zoro #
- G823438551
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
- Size
- 15.75" W
- Length
- 2 in
Details
- Color
- White
- Material
- Solid Wood
- Shape
- Rectangular
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Tray Pattern
- Solid Color
- Item
- Trays
Description
Handcrafted to perfection the White Shagreen Tray with Beveled Mirror is an ideal addition to your home. Use it for serving, storing or even to display your centerpiece, the versatility of this tray is remarkable. Fashioned from a wood base frame the rim of the tray is enveloped in a white vinyl shagreen textured overlay and completed with a mirrored center panel and cut-out handles. The raised bubble effect serves as a firm grip on any surface while complementing it's overall elegant design. 2-inch H x 15.8-inch W x 9.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.