Shop HOMEROOTS
See all product information
Create Account
15in Natural Solid Wood Handmade Round Serving Tray With Handles
- Mfr # 724232
- Zoro # G023438986
product price:Â
$
92.65
/ea
Key Features
Material
Solid Wood
Color
Natural
Microwave Safe
No
Assembly Required
No Assembly Needed
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724232
- Zoro #
- G023438986
- UPC #
- -
- Country of Origin
- United States
- Item
- Trays
- Material
- Solid Wood
- Color
- Natural
- Microwave Safe
- No
- Assembly Required
- No Assembly Needed
- Food Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Tray Type
- Serving Tray
- Dishwasher Safe
- No
- Chip Resistant
- No
- Finish
- Distressed
- Shape
- Round
- Capacity
- 5
Dimensions
- Overall Depth
- 15 in
- Overall Width
- 15 in
- Length
- 4 in
Description
The 15-inch natural solid wood handmade round serving tray with handles is a charming addition to any table setting. Crafted from solid wood, this round serving tray showcases a beautiful natural finish that enhances its rustic appeal. The purposeful distressing with wood scoring and rub through adds character, making each piece unique. Designed with convenient handles, it offers easy transport for serving snacks or drinks. Embrace the farmhouse style in your home decor while enjoying the functionality of this exquisite handmade tray. Perfect for gatherings or everyday use, it beautifully combines practicality with aesthetic charm. Elevate your dining experience with this stunning and versatile serving tray that complements various decor styles. 4.00-inch h x 15.00-inch w x 15.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.