Shop HOMEROOTS
See all product information
Create Account
26in Black Solid Wood Handmade Serving Tray With Handles
- Mfr # 724370
- Zoro # G323440115
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Chip Resistant
No
Length
3.25 in
Tray Type
Serving Tray
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724370
- Zoro #
- G323440115
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Black
- Chip Resistant
- No
- Tray Type
- Serving Tray
- Item
- Trays
- Material
- Solid Wood
- Microwave Safe
- No
- Tray Pattern
- Solid Color
- Assembly Required
- No Assembly Needed
- Dishwasher Safe
- No
- Capacity
- 20
- Finish
- Natural
- Shape
- Rectangular
- Food Safe
- No
Dimensions
- Length
- 3.25 in
- Overall Width
- 26 in
- Overall Depth
- 14.25 in
Description
Enhance your entertaining experience with the 26-inch black solid wood handmade serving tray with handles. Crafted from premium solid wood, this rectangular serving tray combines functionality and style. The elegant solid black color complements any modern decor, making it a versatile addition to your home. Designed with durable handles, it ensures easy transport of food and drinks whether you're indoors or outdoors. This handmade piece reflects meticulous craftsmanship, adding a unique touch to your gatherings. Perfect for serving guests or organizing items in your space, this serving tray seamlessly merges practicality with aesthetic appeal. Elevate your hosting capabilities and bring sophistication to your dining experience with this stylish serving essential. 3.25-inch h x 26.00-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.