Shop HOMEROOTS
See all product information
Create Account
16in White Silver Rectangular Wood Handmade Tray With Handles
- Mfr # 483295
- Zoro # G123438183
product price:Â
$
44.49
/ea
Key Features
Food Safe
Yes
Length
2 in
Microwave Safe
No
Tray Pattern
No Pattern and Not Solid Color
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483295
- Zoro #
- G123438183
- UPC #
- -
- Country of Origin
- China
- Food Safe
- Yes
- Item
- Trays
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Dishwasher Safe
- No
- Color
- White, Silver
- Material
- Solid Wood
- Tray Type
- Serving Tray
- Shape
- Rectangular
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Capacity
- 7
- Chip Resistant
- No
Dimensions
- Length
- 2 in
- Size
- 15.75" W
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
Description
This 16in white silver rectangular wood handmade tray with handles is beautiful enough to be left out on the counter or shelf when not in use. Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Features handles for quick and easy transportation. Food safe and versatile, this tray is sure to please. 2in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.