Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
16in Brown And Antiqued Gold Solid Wood Nine Drawer Sideboard
- Mfr # 380209
- Zoro # G723438446
product price:Â
$
2,497.99
/ea
Key Features
Length
31 in
Material
Solid Wood
Assembly Required
No Assembly Needed
Depth
70 in
Sideboard Type
Sideboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380209
- Zoro #
- G723438446
- UPC #
- -
- Country of Origin
- China
- Item
- Sideboards
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- No Distressing
- Style
- Contemporary
- Glass Doors
- No
- Includes
- Yes
- Commercial Use
- No
- Number of Drawers
- 9
- Color
- Brown, Antiqued Gold
Dimensions
- Length
- 31 in
- Depth
- 70 in
- Width
- 15.8 in
- Size
- 15.8 x 70 x 31 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard combines durability with a contemporary style that enhances any decor. It features a rich brown finish complemented by antiqued gold accents, creating an elegant look. With nine spacious drawers, it offers ample storage for organizing your essentials while keeping everything within reach. The solid wood countertop provides a sturdy surface perfect for displaying decor or serving items during gatherings. 31.00-inch h x 15.80-inch w x 70.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.