Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Brown and Black Solid Wood 16 Drawer Sideboard
- Mfr # 380207
- Zoro # G123439968
product price:Â
$
1,313.99
/ea
Key Features
Assembly Required
No Assembly Needed
Number of Drawers
16
Depth
16 in
Finish
Natural
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380207
- Zoro #
- G123439968
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 16 in
- Width
- 63 in
- Size
- 16 x 63 x 32 in
- Length
- 32 in
Details
- Assembly Required
- No Assembly Needed
- Number of Drawers
- 16
- Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Item
- Sideboards
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Glass Doors
- No
- Door Included
- No
- Style
- Cottage
- Material
- Solid Wood
- Includes
- Yes
- Color
- Brown, Black
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking solid wood sideboard. Featuring drawers for added functionality, this cottage-style piece in brown and black offers a classic yet trendy appeal that complements various interior design themes effortlessly. Crafted from durable solid wood, this sideboard brings both functionality and aesthetics to your living space, making it a stylish and practical addition to your home decor. 32-inch H x 63-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.