Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
91in Brown Gray and Green Solid Wood Buffet Table with Two Doors
- Mfr # 488606
- Zoro # G523439582
product price:Â
$
5,144.99
/ea
Key Features
Assembly Required
No Assembly Needed
Sideboard Type
Buffet Table
Includes
No
Finish
Antique
Sliding Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488606
- Zoro #
- G523439582
- UPC #
- -
- Country of Origin
- India
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Buffet Table
- Includes
- No
- Item
- Sideboards
- Finish
- Antique
- Sliding Doors
- No
- Purposeful Distressing Type
- Coat/Paint Distressing
- Glass Doors
- No
- Commercial Use
- Yes
- Shape
- Rectangular
- Door Design
- Wood Scrollwork
- Soft Close or Self Close Drawers
- No
- Door Included
- Yes
- Style
- Traditional
- Capacity
- 50
- Material
- Solid Wood
- Color
- Brown
Dimensions
- Length
- 36 in
- Depth
- 16 in
- Width
- 91 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Crafted from solid wood, this buffet table features shelves included for organization. The rich tones of brown, gray, and green add depth and character to your living space. Its sturdy construction and solid wood countertop ensure durability and functionality. Elevate your decor with this stylish sideboard that seamlessly blends style and practicality, making it a perfect addition to any room in your home. 36-inch H x 91-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.