16in Brown And Black Open Shelving TV Stand With Bookcase
- Mfr # 480474
- Zoro # G623440105
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Length
22.05 in
Material
Manufactured Wood
Height
44.09 in
Hutch Included
No
Wood Species
Not wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480474
- Zoro #
- G623440105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22.05 in
- Height
- 44.09 in
- Width
- 15.75 in
- Size
- 44 in
Details
- Material
- Manufactured Wood
- Hutch Included
- No
- Wood Species
- Not wood
- Finish
- Matte
- Item
- TV Stands
- Natural Variation Type
- No Natural Variation
- Capacity
- 200
- Bridge Included
- No
- Color
- Brown, Black
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
Description
Experience entertainment right in the comfort of your own home with the 16in brown and black open shelving tv stand with bookcase. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. The included pier bookcase gives this TV stand lots of dimension and presence in your room. Convert your room into a special place with your favorite collectibles and TV accessories that is suitable for living room, bedroom, or office. 22.05in H x 15.75in W x 44.09in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.