Shop HOMEROOTS
See all product information
Create Account
16in Gold Rectangular Wood Handmade Tray With Handles
- Mfr # 483290
- Zoro # G323439041
product price:Â
$
44.49
/ea
Key Features
Tray Type
Serving Tray
Length
2 in
Finish
Glossy
Size
15.75" W
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483290
- Zoro #
- G323439041
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Size
- 15.75" W
- Overall Width
- 15.75 in
- Overall Depth
- 9.5 in
Details
- Tray Type
- Serving Tray
- Finish
- Glossy
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Shape
- Rectangular
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Gold
- Capacity
- 7
- Dishwasher Safe
- No
- Food Safe
- Yes
- Microwave Safe
- No
- Chip Resistant
- No
- Item
- Trays
Description
Freshen up your space with this convenient and good looking 16in gold rectangular wood handmade tray with handles! This gorgeous rectangular tray is made from genuine wood providing both durability and a classic look. Designed with handles for easy transport and convenience. This tray has a food safe finish. 2in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.