Shop HOMEROOTS
See all product information
Create Account
16in Gray Rectangular Wood Handmade Tray With Handles
- Mfr # 483292
- Zoro # G723438170
product price:Â
$
44.49
/ea
Key Features
Microwave Safe
No
Finish
Glossy
Overall Depth
9.5 in
Overall Width
15.75 in
Tray Pattern
No Pattern and Not Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483292
- Zoro #
- G723438170
- UPC #
- -
- Country of Origin
- China
- Microwave Safe
- No
- Finish
- Glossy
- Tray Pattern
- No Pattern and Not Solid Color
- Chip Resistant
- No
- Shape
- Rectangular
- Capacity
- 7
- Material
- Solid Wood
- Item
- Trays
- Food Safe
- Yes
- Color
- Gray
- Dishwasher Safe
- No
- Assembly Required
- No Assembly Needed
- Tray Type
- Serving Tray
Dimensions
- Overall Depth
- 9.5 in
- Overall Width
- 15.75 in
- Length
- 2 in
- Size
- 15.75" W
Description
This 16in gray rectangular wood handmade tray with handles is a handy and versatile addition to your home. Solid wood construction gives this rectangular tray an overall timeless appearance and natural appeal. Designed with handles for easy transport and convenience. This tray has a food safe finish. 2in H x 15.75in W x 9.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.