Shop HOMEROOTS
See all product information
Create Account
16in Light Oak And White Wall Mounted Cabinet With Three Shelves
- Mfr # 478197
- Zoro # G823438810
product price:Â
$
88.59
/ea
Key Features
Finish
Natural
Shape
Rectangular
Depth
13.8 in
Color
Brown, White
Width
16.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478197
- Zoro #
- G823438810
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Depth
- 13.8 in
- Width
- 16.2 in
Details
- Finish
- Natural
- Shape
- Rectangular
- Color
- Brown, White
- Material
- Manufactured Wood
- Item
- Cabinets
Description
Add a fashionable storage option to your space with this 16in light oak and white wall mounted accent cabinet with three shelves. This beautiful accent is made from sturdy particle board that is ready to withstand humidity, making it a great option for the bathroom as a medicine or storage cabinet. Includes both hidden storage and an open shelf for storage or display options. Storage vessels don't have to be unsightly. Increase your storage space with this hard wearing, versatile, and good looking cabinet. 28.5in H x 16.2in W x 13.8in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.